Zoro Homepage

Flame Retardant Gloves, Black/Tan, 5, 1 PR

  • Mfr # S13FRNE-5

  • Zoro # G1240788


product price: $20.79
/pr
Sold in multiples of 12 for $249.48

Key Features

Color
Black/Tan
Grip Pattern
Smooth
ANSI/ISEA Cut Level
A4
Closure Type
slip on
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13FRNE-5
Zoro #
G1240788
UPC #
-
Country of Origin
Canada

Dimensions

Size
5

Details

Item
Flame Retardant Gloves
Color
Black/Tan
Grip Pattern
Smooth
ANSI/ISEA Cut Level
A4
Closure Type
slip on
ANSI/ISEA Abrasion Level
3
ATPV Rating
37.2 cal./cm2
Palm Material
Neoprene
Cuff
Knit
Application
Gas, Oil, Petrochemical, Utilities
ANSI/ISEA Puncture Level
3
Hazard Risk Category (HRC)
2
Silicone-Free
No
Cuff Style
Knit
Material
Paraactiv

Description

Flame Retardant Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.