Flame Retardant Gloves, Black/Tan, 6, 1 PR
Mfr # S13FRNE-6
Zoro # G0625935
product price: $20.79
/prSold in multiples of 12 for $249.48
Key Features
Color
Black/Tan
ATPV Rating
37.2 cal./cm2
Closure Type
slip on
Palm Material
Neoprene
Application
Gas, Oil, Petrochemical, Utilities
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13FRNE-6
Zoro #
G0625935
UPC #
-
Country of Origin
Canada
Dimensions
Size
6
Details
Item
Flame Retardant Gloves
Color
Black/Tan
ATPV Rating
37.2 cal./cm2
Closure Type
slip on
Palm Material
Neoprene
Application
Gas, Oil, Petrochemical, Utilities
Hazard Risk Category (HRC)
2
ANSI/ISEA Abrasion Level
3
Grip Pattern
Smooth
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A4
Cuff
Knit
Silicone-Free
No
Material
Paraactiv
Cuff Style
Knit
Description
Flame Retardant Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.