Zoro Homepage

Flame Retardant Gloves, Black/Tan, 7, 1 PR

  • Mfr # S13FRNE-7

  • Zoro # G0625941


product price: $20.79
/pr
Sold in multiples of 12 for $249.48

Key Features

Color
Black/Tan
ANSI/ISEA Puncture Level
3
Closure Type
slip on
Cuff
Knit
Hazard Risk Category (HRC)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13FRNE-7
Zoro #
G0625941
UPC #
-
Country of Origin
Canada

Dimensions

Size
7

Details

Item
Flame Retardant Gloves
Color
Black/Tan
ANSI/ISEA Puncture Level
3
Closure Type
slip on
Cuff
Knit
Hazard Risk Category (HRC)
2
ANSI/ISEA Cut Level
A4
Palm Material
Neoprene
ANSI/ISEA Abrasion Level
3
Application
Gas, Oil, Petrochemical, Utilities
Grip Pattern
Smooth
ATPV Rating
37.2 cal./cm2
Silicone-Free
No
Material
Paraactiv
Cuff Style
Knit

Description

Flame Retardant Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.