
Glove, Cut Level A6 , Silicone , Not Applicable , 11 1 PR
Mfr # S13CXLSI-11
Zoro # G415584581
product price: $27.19
/pr
Sold in multiples of 12 for $326.28
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13CXLSI-11
Zoro #
G415584581
UPC #
779406432875
Country of Origin
China
Dimensions
Glove Size
11
Thickness
13 gauge
Size - Numeric
11
Description
Glove, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Not Applicable, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material ParaActiv(TM), EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.