Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove, Cut Level A6 , Silicone , Not Applicable , 6 1 PR

  • Mfr # S13CXLSI-6

  • Zoro # G615584534


product price: $27.19
/pr
Sold in multiples of 12 for $326.28

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13CXLSI-6
Zoro #
G615584534
UPC #
779406432882
Country of Origin
China

Dimensions

Glove Size
6
Thickness
13 gauge
Size - Numeric
6

Details

Item
Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
6
Series
S13CXLSI
Cuff Style
Knit Seamless Knit Wrist
Glove Lining Material
Acrylic
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
2
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Palm Type
Coated
ANSI/ISEA Heat Level
4
Lint-Free
No
Standards
ANSI
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Maximum Temperature
500 Degrees F
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch
Knit Material Color
Yellow
Reversible
No
Sold As
Pair
Double-Dipped
No
Includes Finger Fourchettes
No

Description

Glove, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Not Applicable, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material ParaActiv(TM), EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.