Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # PS15TAXPNQ-5
- Zoro # G325066146
product price:Â
$
5.15
/pr
Sold in multiples of 2Â prs for
$10.30
Key Features
Thickness
15 ga
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA 105
Task and Chore Glove Style
Knit
Palm Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS15TAXPNQ-5
- Zoro #
- G325066146
- UPC #
- 779406987597
- Country of Origin
- China
Dimensions
- Thickness
- 15 ga
- Size- Numeric
- 5
Details
- Item
- Knit Gloves
- ANSI/ISEA Cut Level
- A6
- Standards
- ANSI/ISEA 105
- Task and Chore Glove Style
- Knit
- Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- No
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Puncture Level
- 3
- Knit Material
- Yarn
- Series
- TenActiv Pro(TM)
- Glove Features
- Latex-Free
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 105, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance General Purpose, High Grip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.