Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # S13KG38NE-11
- Zoro # G125066322
product price:Â
$
59.99
/pr
Key Features
Anti-Static
Anti-Static Not Included
Standards
ANSI/ISEA 105
ANSI/ISEA Abrasion Level
4
ATPV Rating
25 cal/sq cm
Cut-Resistance Coverage
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13KG38NE-11
- Zoro #
- G125066322
- UPC #
- 779406989744
- Country of Origin
- China
- Anti-Static
- Anti-Static Not Included
- Standards
- ANSI/ISEA 105
- ANSI/ISEA Abrasion Level
- 4
- ATPV Rating
- 25 cal/sq cm
- Cut-Resistance Coverage
- Full
- ANSI/ISEA Cut Level
- A4
- Silicone-Free
- Contains Silicone
- Latex-Free
- Contains Latex
- Item
- Chemical Resistant Gloves
- Glove Materials
- Neoprene
- Touchscreen Compatible
- Not Touchscreen Compatible
Dimensions
- Size - Numeric
- 11
Description
Chemical Resistant Gloves, Standards ANSI/ISEA 105, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.