Glove, PR
- Mfr # S13KG38NE-12
- Zoro # G825066080
product price:Â
$
59.99
/pr
Key Features
ANSI/ISEA Abrasion Level
4
Anti-Static
Anti-Static Not Included
Size - Numeric
12
Latex-Free
Contains Latex
Touchscreen Compatible
Not Touchscreen Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13KG38NE-12
- Zoro #
- G825066080
- UPC #
- 779406989737
- Country of Origin
- China
Dimensions
- Size - Numeric
- 12
Details
- ANSI/ISEA Abrasion Level
- 4
- Anti-Static
- Anti-Static Not Included
- Latex-Free
- Contains Latex
- Touchscreen Compatible
- Not Touchscreen Compatible
- Glove Materials
- Neoprene
- ANSI/ISEA Cut Level
- A4
- Silicone-Free
- Contains Silicone
- Standards
- ANSI/ISEA 105
- ATPV Rating
- 25 cal/sq cm
- Item
- Chemical Resistant Gloves
- Cut-Resistance Coverage
- Full
Description
Chemical Resistant Gloves, Standards ANSI/ISEA 105, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.