Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # S13KG38NE-8
- Zoro # G525065949
product price:Â
$
59.99
/pr
Key Features
Anti-Static
Anti-Static Not Included
Cut-Resistance Coverage
Full
Silicone-Free
Contains Silicone
ATPV Rating
25 cal/sq cm
ANSI/ISEA Cut Level
A4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13KG38NE-8
- Zoro #
- G525065949
- UPC #
- 779406989775
- Country of Origin
- China
Dimensions
- Size - Numeric
- 8
Details
- Anti-Static
- Anti-Static Not Included
- Cut-Resistance Coverage
- Full
- Silicone-Free
- Contains Silicone
- ATPV Rating
- 25 cal/sq cm
- ANSI/ISEA Cut Level
- A4
- Latex-Free
- Contains Latex
- Glove Materials
- Neoprene
- ANSI/ISEA Abrasion Level
- 4
- Item
- Chemical Resistant Gloves
- Touchscreen Compatible
- Not Touchscreen Compatible
- Standards
- ANSI/ISEA 105
Description
Chemical Resistant Gloves, Standards ANSI/ISEA 105, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.