Glove, PR
- Mfr # S13KG38NE-9
- Zoro # G825066288
product price:Â
$
59.99
/pr
Key Features
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
4
Glove Materials
Neoprene
Silicone-Free
Contains Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13KG38NE-9
- Zoro #
- G825066288
- UPC #
- 779406989768
- Country of Origin
- China
Dimensions
- Size - Numeric
- 9
Details
- Cut-Resistance Coverage
- Full
- ANSI/ISEA Cut Level
- A4
- ANSI/ISEA Abrasion Level
- 4
- Glove Materials
- Neoprene
- Silicone-Free
- Contains Silicone
- Touchscreen Compatible
- Not Touchscreen Compatible
- Anti-Static
- Anti-Static Not Included
- Latex-Free
- Contains Latex
- ATPV Rating
- 25 cal/sq cm
- Standards
- ANSI/ISEA 105
- Item
- Chemical Resistant Gloves
Description
Chemical Resistant Gloves, Standards ANSI/ISEA 105, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.