Glove, PR

  • Mfr # S24TAXHN-6
  • Zoro # G324878214
product price: 
$
11.29
/pr
Sold in multiples of 12 prs for $135.48

Key Features

Series
S24TAXHN
ANSI/ISEA Cut Level
A6
Insulated
No
Glove Coating Color
Black; Gray
Palm Style
Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S24TAXHN-6
Zoro #
G324878214
UPC #
779406988679
Country of Origin
Honduras

Dimensions

Thickness
24 ga
Size- Numeric
6
Size- Alpha
XS
Glove Length
9.41 in

Details

Series
S24TAXHN
ANSI/ISEA Cut Level
A6
Insulated
No
Glove Coating Color
Black; Gray
Palm Style
Coated
Electrostatic Properties
Dissipative
Sold As
Pair
ANSI/ISEA Abrasion Level
3
Item
Gloves
Standards
ANSI/ISEA 105, FDA, TAA Compliant
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
ANSI/ISEA Puncture Level
3
Knit Material
TenActiv
Glove Features
Latex-Free, Touchscreen Compatible
Base Coating Material
Haptica(TM) Nitrile
Task and Chore Glove Style
String Knit
Gender
Unisex
Double-Dipped
No
Hem Style
Finished
Fabric Weight
24 gauge

Description

Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, FDA, TAA Compliant, Surface Resistivity Not Applicable, Insulated No

Ratings & reviews