Glove, Tenactiv, Hivis Green, Size 8, Cut Level A9 , Foam Nitrile , 8 1 PR
- Mfr # S21TXUGFN-8
- Zoro # G408627547
product price:Â
$
20.79
/pr
Sold in multiples of 12Â prs for
$249.48
Key Features
Glove Size
8
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S21TXUGFN-8
- Zoro #
- G408627547
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Glove Size
- 8
- Thickness
- 21 ga
Details
- Item
- Glove,Tenactiv,Hivis Green,Size 8
- ANSI/ISEA Cut Level
- A9
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Color
- High Visibility Green
- ANSI/ISEA Abrasion Level
- 3
Description
Glove,Tenactiv,Hivis Green,Size 8, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.