Zoro Homepage

Glove, Wool Blend, Leather Palm, Large

  • Mfr # SRWLP-L

  • Zoro # G115079028


product price: $30.29
/pr
Sold in multiples of 12 for $363.48

Key Features

Thumb Style
Straight
Cuff Style
Knit
Color
Gray
Glove Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWLP-L
Zoro #
G115079028
UPC #
779406432158
Country of Origin
Honduras

Dimensions

Glove Size
L

Details

Thumb Style
Straight
Cuff Style
Knit
Color
Gray

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.