Shop SUPERIOR GLOVE
See all product information
Create Account
Gloves, Goatskin, None Uncoated, Safety, Black/White, XL, 12 PK
- Mfr # 378GAX-XL
- Zoro # G8352338
product price:Â
$
86.19
/pk of 12, $7.18/ea
Sold in multiples of 10Â pks for
$861.90
Key Features
Color
Black/White
Glove Materials
Goatskin
Glove Coating Coverage
Uncoated
Length
10 in
Cuff Style
Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 378GAX-XL
- Zoro #
- G8352338
- UPC #
- 779406124688
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
- Length
- 10 in
- Glove Length
- 10 in
- Size- Numeric
- 11
- Size (Numeric)
- 11
- Size- Alpha
- XL
Description
Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Cut and Sewn, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Goatskin, Glove Hand Style Left and Right, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.