Gloves, Neoprene, Chemstop, Blk, Sz 11, Pr
Mfr # NE240TKL-11
Zoro # G515482152
product price: $37.69
/prKey Features
Glove Texture
Textured
Color
Black
Cuff Style
Gauntlet
Glove Materials
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE240TKL-11
Zoro #
G515482152
UPC #
779406150076
Country of Origin
Malaysia
Dimensions
Glove Size
11
Details
Item
Chemical Resistant Gloves
Glove Texture
Textured
Color
Black
Cuff Style
Gauntlet
Glove Materials
Neoprene
Description
1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.