Gloves, Neoprene, Chemstop, Blk, Sz 8, Pr
Mfr # NE240TKL-8
Zoro # G615482168
product price: $37.69
/prKey Features
Glove Texture
Textured
Glove Materials
Neoprene
Cuff Style
Gauntlet
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE240TKL-8
Zoro #
G615482168
UPC #
779406159666
Country of Origin
Malaysia
Dimensions
Glove Size
8
Details
Item
Chemical Resistant Gloves
Glove Texture
Textured
Glove Materials
Neoprene
Cuff Style
Gauntlet
Color
Black
Description
1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.