Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Welding, Mig, A4, XS, Pr

  • Mfr # 398KGLBG-XS

  • Zoro # G815439917


product price: $45.39
/pr

Key Features

Glove Liner Material
DuPont™ Kevlar® fiber
Cuff Material
suede leather
Glove Back Material
suede leather
Thumb Style
Keystone
Palm Material
cowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398KGLBG-XS
Zoro #
G815439917
UPC #
779406429967
Country of Origin
Pakistan

Dimensions

Cuff Length
6
Glove Size
XS

Details

Glove Liner Material
DuPont™ Kevlar® fiber
Cuff Material
suede leather
Glove Back Material
suede leather
Thumb Style
Keystone
Palm Material
cowgrain
Cuff Style
Gauntlet
Application
MIG

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.