Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goat-Grain Arc-Flash Driver Glove, Cut Level A4 , 2XL 1 PR

  • Mfr # 378GOBTKL-2XL

  • Zoro # G3459803


product price: $30.15
/pr
Sold in multiples of 12 for $361.80

Key Features

ANSI/ISEA Cut Level
A4
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GOBTKL-2XL
Zoro #
G3459803
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Size - Numeric
11

Details

Item
Goat-Grain Arc-Flash Driver Glove
ANSI/ISEA Cut Level
A4
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Standards
NFPA 70E
Thumb Style
Keystone
Glove Back Material
Goatskin
Palm Material
Goatskin
Glove Lining Material
Kevlar®
Insulated
Yes
Stitching Material
Kevlar(R)
ATPV Rating
52 cal/sq cm
Glove Insulation Material
Thinsulate(TM)
Minimum Temperature
5 Degrees F
Arc Flash PPE Category
4
Leather Grade
Premium
Cut-Resistance Coverage
Full
Leather Glove Style
Drivers
Includes Double Palm
No
Hand Protection Style
Glove
Palm Color
Tan
Glove Back Color
Tan
Leather Coverage Style
Full Leather

Description

Goat-Grain Arc-Flash Driver Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature 5 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.