Goat-Grain Arc-Flash Driver Glove, Cut Level A4 , M (8) 1 PR
Mfr # 378GOBTKL-M
Zoro # G3456617
product price: $30.15
/prSold in multiples of 12 for $361.80
Key Features
ANSI/ISEA Cut Level
A4
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GOBTKL-M
Zoro #
G3456617
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M (8)
Size - Numeric
8
Description
Goat-Grain Arc-Flash Driver Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature 5 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.