Zoro Homepage

Heat Glove, CoolGrip, Silicone Rib, S/M

  • Mfr # SPFGSS-S_M

  • Zoro # G211807433


product price: $17.99
/pr
Sold in multiples of 6 for $107.94

Key Features

Color
Gray
Max. Temp.
600°F
Material
Polyester
Cuff Style
Knit Seamless Knit Wrist
ANSI/ISEA Heat Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFGSS-S_M
Zoro #
G211807433
UPC #
779406382910
Country of Origin
Canada

Details

Color
Gray
Max. Temp.
600°F
Material
Polyester
Cuff Style
Knit Seamless Knit Wrist
ANSI/ISEA Heat Level
5

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.