Heat Resistant Gloves, 500 Degrees F Max Temp., White, M, 12 PK
Mfr # SCPSCLP-M
Zoro # G7303547
product price:Â $253.99
/pk 12, $21.17/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Lining
SilaChlor(R)
Color
White
Coating Finish
Leather
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCPSCLP-M
Zoro #
G7303547
UPC #
-
Country of Origin
Honduras
Dimensions
Size
M
Size (Alpha)
M
Size (Numeric)
8
Details
Item
Heat Resistant Gloves
Max. Temp.
500 Degrees F
Lining
SilaChlor(R)
Color
White
Coating Finish
Leather
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Seamless Knit Wrist
ANSI/ISEA Heat Level
5
Material
Cotton , Polyester
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.