Zoro Homepage

Heat/Flame Glove, PR

  • Mfr # SKX-W-2XL

  • Zoro # G322576877


product price: $45.85
/pr
Sold in multiples of 6 for $275.10

Key Features

Material
Paraactiv
ANSI/ISEA Heat Level
5
Cuff Style
Knit
Lining
Wool
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKX-W-2XL
Zoro #
G322576877
UPC #
779406390458
Country of Origin
Canada

Dimensions

Size
2 Extra Large

Details

Material
Paraactiv
ANSI/ISEA Heat Level
5
Cuff Style
Knit
Lining
Wool
Color
Tan

Description

Heat/Flame Glove, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.