Hi-Vis Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Microporous Nitrile , Smooth , 6 1 PR

  • Mfr # STAGHVPN-6

  • Zoro # G3824799


product price: $14.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAGHVPN-6
Zoro #
G3824799
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
6
Thickness
13 gauge
Size - Numeric
6

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Silicone-Free
No
Glove Coating Color
Black
Double-Dipped
No
Knit Material Color
Yellow
Touchscreen Compatible
Yes
Latex-Free
No
Glove Features
Touchscreen Compatible

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.