Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , 9 1 PR

  • Mfr # STAGHVPU-9

  • Zoro # G6329348


product price: $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAGHVPU-9
Zoro #
G6329348
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9
Glove Length
9.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) STAGHVPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActivâ„¢
ANSI/ISEA Cut Grams
2391
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Palm Material
Polyurethane
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105-2016
Latex-Free
No
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
Brand and Series
Superior Glove TenActiv(TM) STAGHVPU
Glove Styles
Knit
Silicone-Free
No
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Load
2391
Glove Coating Color
Yellow
Anti-Static
No
ANSI/ISEA Abrasion Cycles
5833
Color Indicator
Blue
ANSI/ISEA Puncture Force
88
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Unlined
Knit Material Color
Yellow
Glove Features
High-Visibility

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products