Knit Glove, Cut Level A7 , Uncoated , Uncoated , None , XS

  • Mfr # STA5HV-XS

  • Zoro # G7976072


product price:  $9.19
/ea
Sold in multiples of 12 for $110.28

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High-Visibility Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STA5HV-XS
Zoro #
G7976072
UPC #
779406392360
Country of Origin
Canada

Dimensions

Glove Size
XS
Glove Length
8.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Knit Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High-Visibility Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
Sure Knit(TM) STA5HV
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass
ANSI/ISEA Cut Grams
2536
Glove Construction
Seamless Knit
ANSI/ISEA Cut Load
2536
Anti-Static
No
Latex-Free
No
Palm Material
HPPE
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Glove Hand Style
Ambidextrous
Biodegradable
Non-Biodegradable
Color Indicator
Blue
Glove Styles
Knit
Standards
ANSI/ISEA 105-2016
Silicone-Free
No
Glove Liner Material
Unlined
Brand and Series
Superior Glove Sure Knit(TM) STA5HV
Knit Material Color
Yellow
Hand Protection Style
Glove
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Cycles
0

Description

Knit Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.