Zoro Homepage

Knit Gloves, 11, 12 PK

  • Mfr # S13BFNT-11

  • Zoro # G3553853


product price: $35.15
/pk 12, $2.93/ea

Key Features

Glove Size
11
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Black
Glove Coating Coverage
Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13BFNT-11
Zoro #
G3553853
UPC #
779406158867
Country of Origin
Honduras

Dimensions

Glove Size
11

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Black
Glove Coating Coverage
Palm
Cuff Style
Knit Seamless Knit Wrist
Standards
ANSI

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.