Zoro Homepage

Knit Gloves and Mitts, Cut Level A6 , M 1 PR

  • Mfr # SPGRK-M

  • Zoro # G412471884


product price: $8.29
/pr
Sold in multiples of 12 for $99.48

Key Features

ANSI/ISEA Cut Level
A6
Series
SPGRK
Cuff Style
Knit Seamless Knit Wrist
Thickness
7 gauge
Glove Materials
Yarn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPGRK-M
Zoro #
G412471884
UPC #
779406115907
Country of Origin
Canada

Dimensions

Glove Size
M
Thickness
7 gauge
Size - Numeric
8

Details

Item
Knit Gloves and Mitts
ANSI/ISEA Cut Level
A6
Series
SPGRK
Cuff Style
Knit Seamless Knit Wrist
Glove Materials
Yarn
Glove Construction
Seamless Knit
Lint-Free
Yes
Hand Protection Style
Glove
Latex-Free
Yes
Maximum Temperature
500 Degrees F
Silicone-Free
No
Palm Type
Uncoated
Sold As
Pair
Cuff Color
Yellow
Glove Features
Dexterity, Latex-Free
ANSI/ISEA Heat Level
4
Touchscreen Compatible
No
Standards
ANSI, TAA Compliant
Knit Material Color
Yellow
Pairs per Package
12
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Seamless Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI, TAA Compliant, Palm Type Uncoated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.