Knit Gloves and Mitts, Cut Level A6 , XS 1 PR
Mfr # SPGRK4-XS
Zoro # G612471844
product price:Â $8.89
/pr
Sold in multiples of 12 for $106.68
Key Features
ANSI/ISEA Cut Level
A6
Series
SPGRK4
Cuff Style
Knit Seamless Knit Wrist
Thickness
7 gauge
Glove Materials
Yarn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPGRK4-XS
Zoro #
G612471844
UPC #
779406119264
Country of Origin
Canada
Dimensions
Glove Size
XS
Thickness
7 gauge
Size - Numeric
6
Details
Item
Knit Gloves and Mitts
ANSI/ISEA Cut Level
A6
Series
SPGRK4
Cuff Style
Knit Seamless Knit Wrist
Glove Materials
Yarn
Touchscreen Compatible
No
Glove Features
Extended Cuff, Latex-Free
Standards
ANSI, TAA Compliant
Latex-Free
Yes
Palm Type
Uncoated
Maximum Temperature
500 Degrees F
Cuff Color
Yellow
Sold As
Pair
Hand Protection Style
Glove
Silicone-Free
No
ANSI/ISEA Heat Level
4
Lint-Free
Yes
Knit Material Color
Yellow
Pairs per Package
12
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Knit Material Yarn, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI, TAA Compliant, Palm Type Uncoated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.