Knit Gloves and Mitts, Cut Level A9 , Foam Nitrile , 11 1 PR

  • Mfr # S21TXFC-11

  • Zoro # G012471604


product price: $22.69
/pr
Sold in multiples of 12 for $272.28

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
6
Series
S21TXFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21TXFC-11
Zoro #
G012471604
UPC #
779406439898
Country of Origin
Honduras

Dimensions

Glove Size
11
Thickness
21 gauge
Size - Numeric
11

Details

Item
Knit Gloves and Mitts
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
6
Series
S21TXFC
Cuff Style
Knit
Glove Materials
TenActiv
Sold As
Pair
Glove Features
Touchscreen Compatible
Latex-Free
Yes
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Touchscreen Compatible
Yes
Standards
ANSI, TAA Compliant
Lint-Free
Yes
Hand Protection Style
Glove
Pairs per Package
12
Cuff Color
Black
Knit Material Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.