Knit Gloves and Mitts, Cut Level A9 , Nitrile , 5 1 PR

  • Mfr # S21TXUFNOF-5

  • Zoro # G313321820


product price:  $24.89
/pr
Sold in multiples of 12 for $298.68

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Series
S21TXUFNOF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21TXUFNOF-5
Zoro #
G313321820
UPC #
779406435647
Country of Origin
Honduras

Dimensions

Glove Size
5
Thickness
21 gauge
Size - Numeric
5

Details

Item
Knit Gloves and Mitts
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Series
S21TXUFNOF
Cuff Style
Knit
Glove Materials
TenActiv
Glove Construction
Ultra-Thin
Sold As
Pair
Glove Features
Dexterity
Palm Type
Coated
Silicone-Free
Yes
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
3
Latex-Free
Yes
Lint-Free
Yes
Standards
ANSI, TAA Compliant
Hand Protection Style
Glove
Finger Coverage
Half Finger
Knit Material Color
Gray
Pairs per Package
12
Cuff Color
Gray

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.