Knit Gloves, Cotton/Polyester, Rough Palm, Knit, Blue, 7, 12 PK

  • Mfr # S10LXQ-7

  • Zoro # G8352636


product price:  $40.39
/pk 12, $3.37/ea

Key Features

Color
Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Length
9 1/2 in
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10LXQ-7
Zoro #
G8352636
UPC #
779406153510
Country of Origin
Malaysia

Dimensions

Glove Size
7
Length
9 1/2 in
Thickness
10 ga
Glove Length
9 in
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Knit Gloves
Color
Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Durability
Mediumweight
Glove Coating Cover
Palm
Glove Hand Style
Left and Right
Brand and Series
Superior Glove Dexterity(R) S10LXQ
Glove Liner Material
Cotton/Polyester
ANSI/ISEA Abrasion Level
4
Glove Lining Material
Cotton/Polyester
Glove Coating Color
Orange
Glove Coating Material
Latex
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Glove Coating Finish
Rough
Anti-Static
No
ANSI/ISEA Abrasion Cycles
3775
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
65
Series
Dexterity(R) S10LXQ
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Puncture Level
3
Double-Dipped
No
Knit Material Color
Blue
Knit Material
Cotton
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Biodegradable
Non-Biodegradable
Standards
ANSI/ISEA

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.