Knit Gloves, Cotton/Polyester, Rough Palm, Knit, Blue, 9, 12 PK

  • Mfr # S10LXQ-9

  • Zoro # G8352697


product price:  $40.39
/pk 12, $3.37/ea

Key Features

Color
Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Length
10 in
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10LXQ-9
Zoro #
G8352697
UPC #
779406153534
Country of Origin
Malaysia

Dimensions

Glove Size
9
Length
10 in
Glove Length
10 in
Size
L ( 9 )
Thickness
10 ga
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Knit Gloves
Color
Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Coating Cover
Palm
Glove Construction
Seamless Knit
Glove Coating Finish
Rough
Glove Coating Material
Latex
ANSI/ISEA Abrasion Level
4
Brand and Series
Superior Glove Dexterity(R) S10LXQ
Glove Hand Style
Left and Right
Glove Liner Material
Cotton/Polyester
Glove Lining Material
Cotton/Polyester
Finger Coverage
Full Finger
Glove Durability
Mediumweight
Glove Coating Color
Orange
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
65
Anti-Static
No
ANSI/ISEA Abrasion Cycles
3775
Silicone-Free
No
Latex-Free
No
Touchscreen Compatible
No
Series
Dexterity(R) S10LXQ
Knit Material Color
Blue
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material
Cotton
Minimum Temperature
Not Rated
Coating Type
Dipped
Biodegradable
Non-Biodegradable
Standards
ANSI/ISEA

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.