Knit Gloves, Crinkle Latex, Fingertips, 4 Abrasion Level, 1 PR
Mfr # STXLXRT-9
Zoro # G416213282
product price:Â $13.49
/prKey Features
Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STXLXRT-9
Zoro #
G416213282
UPC #
779406449576
Country of Origin
China
Dimensions
Size- Alpha
L
Size- Numeric
9
Details
Item
Knit Gloves
Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
Series
TenActiv
Latex-Free
No
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A9
Touchscreen Compatible
No
Finger Coverage
Full Finger
Cuff Style
Knit
Lint-Free
Yes
Palm Type
Coated
Glove Features
Cut Protection, Reinforced Thumb Crotch
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
Description
A9 Knit Latex Palm, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.