Knit Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , M 1 PR
Mfr # S15TAFGPU-8
Zoro # G8352453
product price: $9.65
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue, Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S15TAFGPU-8
Zoro #
G8352453
UPC #
779406348978
Country of Origin
Malaysia
Dimensions
Glove Size
M
Glove Length
9.25 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
8
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.