Knit Gloves, Cut Level A4 , Foam Nitrile , Texture , 3XL 1 PR

  • Mfr # STAGFNP-12

  • Zoro # G109004593


product price:  $13.95
/pr
Sold in multiples of 12 for $167.40

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STAGFNP-12
Zoro #
G109004593
UPC #
779406416004
Country of Origin
Honduras

Dimensions

Glove Size
3XL
Glove Length
9.57 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
4
Series
STAGFNP
Cuff Style
Knit
Glove Materials
Yarn Blend
Glove Construction
Seamless knit
Silicone-Free
No
Includes Finger Fourchettes
No
Latex-Free
No
Hand Protection Style
Glove
Reflective Backing
No
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Pairs per Package
12
Standards
ANSI
Double-Dipped
No
Sold As
Pair
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Reversible
No
Palm Style
Grip-Coated
Palm Type
Coated
Lint-Free
Yes
ANSI/ISEA Puncture Level
3
Glove Features
Touchscreen Compatible
Glove Styles
String Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Knit, Knit Material Yarn Blend, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material TenActiv, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.