Knit Gloves, Cut Level A4 , Not Applicable , Not Applicable , M (8) 1 PR

  • Mfr # TCKVLO-M

  • Zoro # G308447054


product price:  $6.89
/pr
Sold in multiples of 12 for $82.68

Key Features

ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
Series
TCKVLO
Cuff Style
Knit
Glove Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCKVLO-M
Zoro #
G308447054
UPC #
779406422142
Country of Origin
Honduras

Dimensions

Glove Size
M (8)
Glove Length
9.8 in
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
Series
TCKVLO
Cuff Style
Knit
Glove Materials
Terry Fabric,Composite Filament Fiber
Glove Construction
String Knit
Silicone-Free
No
Sold As
Pair
Glove Hand Style
Left and Right
Standards
ANSI
Lint-Free
Yes
Latex-Free
No
Glove Features
Cut Protection, Resists Heat
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Maximum Temperature
500 Degrees F
Finger Coverage
Full Finger
Touchscreen Compatible
No
ANSI/ISEA Heat Level
4
Double-Dipped
No
Includes Finger Fourchettes
No
Reversible
No
Glove Styles
String Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Knit, Knit Material Terry Fabric/Composite Filament Fiber, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.