Knit Gloves, Cut Level A5 , Dipped , Microporous Nitrile , Foam , M 1 PR

  • Mfr # STAGPNVPI-8

  • Zoro # G7981268


product price:  $20.79
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STAGPNVPI-8
Zoro #
G7981268
UPC #
779406359974
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
9 1,2 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
TenActiv(TM) STAGPNVPI
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActivâ„¢
ANSI/ISEA Cut Grams
2194
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Anti-Static
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Styles
Knit
Latex-Free
No
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
ANSI/ISEA Cut Load
2194
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
4
Biodegradable
Non-Biodegradable
Palm Material
Nitrile
Brand and Series
Superior Glove TenActiv(TM) STAGPNVPI
Glove Coating Color
Black
Color Indicator
Orange
Silicone-Free
No
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Gray
Hand Protection Style
Glove

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.