Shop SUPERIOR GLOVE

Knit Gloves, Cut Level A5, Foam Nitrile, 2XL, 1 PR

  • Mfr # S21TAXRFN-11
  • Zoro # G812923853

product price: 
$
11.49
/pr
Sold in multiples of 12 prs for $137.88

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Series
S21TAXRFN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21TAXRFN-11
Zoro #
G812923853
UPC #
779406447787
Country of Origin
Honduras
Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Series
S21TAXRFN
Cuff Style
Knit
Glove Materials
TenActiv
Palm Type
Coated
Touchscreen Compatible
Yes
Insulated
No
ANSI/ISEA Puncture Level
2
Includes Reinforced Thumb Crotch
No
Standards
ANSI, CFIA, FDA
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Sold As
Pair
Latex-Free
Yes
Silicone-Free
No
Reversible
No
Includes Finger Fourchettes
No
ANSI/ISEA Cut Level - 2011
A5
Glove Coating Color
Gray
Knit Material Color
Gray
Double-Dipped
No
Cuff Color
Gray
Pairs per Package
12
Glove Styles
String Knit
Base Coating Material
Foam Nitrile
Task and Chore Glove Style
String Knit
Knit Material
TenActiv
Base Coating Coverage
Palm

Dimensions

Glove Size
2XL
Glove Length
11.67 in
Thickness
21 ga
Size - Numeric
11
Size- Alpha
2XL
Size- Numeric
11

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.