Knit Gloves, Cut Level A5 , Micropore Nitrile , Not Applicable , L 1 PR

  • Mfr # S18TAPN-9

  • Zoro # G312923674


product price:  $17.39
/pr
Sold in multiples of 12 for $208.68

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Series
S18TAPN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18TAPN-9
Zoro #
G312923674
UPC #
779406439287
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
11.27 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Series
S18TAPN
Cuff Style
Knit
Glove Materials
TenActiv
Palm Type
Coated
Sold As
Pair
Glove Hand Style
Left and Right
Insulated
No
Latex-Free
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Features
Cut Protection, Latex-Free, Reinforced Thumb Crotch, Touchscreen Compatible
Standards
ANSI
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Knit Material Color
Gray
ANSI/ISEA Cut Level - 2011
A5
Includes Finger Fourchettes
No
Cuff Color
Gray
Glove Coating Color
Gray
Double-Dipped
No
Pairs per Package
12
Reversible
No
Glove Styles
String Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.