Knit Gloves, Cut Level A5 , Micropore Nitrile , Not Applicable , XS 1 PR

  • Mfr # S18TAPN-6

  • Zoro # G012923707


product price:  $17.39
/pr
Sold in multiples of 12 for $208.68

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Series
S18TAPN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18TAPN-6
Zoro #
G012923707
UPC #
779406439256
Country of Origin
Multiple

Dimensions

Glove Size
XS
Glove Length
10.61 in
Thickness
18 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Series
S18TAPN
Cuff Style
Knit
Glove Materials
TenActiv
Latex-Free
Yes
Silicone-Free
No
Palm Type
Coated
Touchscreen Compatible
Yes
Standards
ANSI
Hand Protection Style
Glove
Insulated
No
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Glove Features
Cut Protection, Latex-Free, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Puncture Level
3
Cuff Color
Gray
Glove Coating Color
Gray
ANSI/ISEA Cut Level - 2011
A5
Knit Material Color
Gray
Reversible
No
Double-Dipped
No
Includes Finger Fourchettes
No
Pairs per Package
12
Glove Styles
String Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.