Zoro Homepage

Knit Gloves, Cut Level A5 , Uncoated , L 1 PR

  • Mfr # S13KBGLP/L

  • Zoro # G802668016


product price: $16.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, Tan
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13KBGLP/L
Zoro #
G802668016
UPC #
779406117567
Country of Origin
Honduras

Dimensions

Glove Size
L
Glove Length
9.25 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, Tan
ANSI/ISEA Abrasion Level
4
Series
Emerald CX(R)
Cuff Style
Knit
Glove Materials
Nylon
Glove Construction
Seamless Knit
Glove Hand Style
Ambidextrous
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Level
4
Palm Style
Goat-Grain Palms
Standards
ANSI
Hand Protection Style
Glove
Latex-Free
No
Brand and Series
Emerald CX(R)
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
No
Knit Material Color
Black/Tan
Minimum Temperature
Not Rated
Glove Features
Extra Protection in the Thumb-Crotch Area

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Hand Style Ambidextrous, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.