Shop SUPERIOR GLOVE

Knit Gloves, Cut Level A6, 2XS, 1 PR

  • Mfr # SPGRK/A-2XL
  • Zoro # G308396048

product price: 
$
10.79
/pr
Sold in multiples of 6 prs for $64.74

Key Features

Glove Size
2XS
ANSI/ISEA Cut Level
A6
Color
Yellow
ANSI/ISEA Abrasion Level
2
Series
SPGRK/A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPGRK/A-2XL
Zoro #
G308396048
UPC #
779406100613
Country of Origin
Canada
Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Color
Yellow
ANSI/ISEA Abrasion Level
2
Series
SPGRK/A
Cuff Style
Knit
Glove Materials
Aramid
Glove Construction
Seamless knit
Insulated
Yes
Maximum Temperature
500 Degrees F
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Silicone-Free
No
Hand Protection Style
Glove
Standards
ANSI
Latex-Free
No
Glove Hand Style
Left and Right
ANSI/ISEA Heat Level
4
Glove Features
Cut Protection, Resists Heat
Pairs per Package
6
Reflective Backing
No
Lint-Free
Yes
Finger Coverage
Full Finger
Double-Dipped
No
Includes Finger Fourchettes
No
Reversible
No
Glove Styles
String Knit
Task and Chore Glove Style
String Knit
Knit Material
Aramid

Dimensions

Glove Size
2XS
Glove Length
10 in
Thickness
7 ga
Size - Numeric
11
Size- Numeric
11
Size- Alpha
2XL

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.