Shop SUPERIOR GLOVE

Knit Gloves, Cut Level A6 , Micropore Nitrile , HVGREEN , 3XL 1 PR

  • Mfr # S21TAXGPN-12
  • Zoro # G412923512

product price: 
$
14.99
/pr
Sold in multiples of 12 prs for $179.88

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
HVGREEN
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21TAXGPN-12
Zoro #
G412923512
UPC #
779406434503
Country of Origin
China
Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
HVGREEN
ANSI/ISEA Abrasion Level
4
Series
S21TAXGPN
Cuff Style
Knit
Glove Materials
TenActiv
Glove Hand Style
Left and Right
Silicone-Free
No
Standards
ANSI
Sold As
Pair
ANSI/ISEA Puncture Level
3
Latex-Free
Yes
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Features
Dexterity
Insulated
No
ANSI/ISEA Cut Level - 2011
A6
Knit Material Color
High-Visibility Green
Double-Dipped
No
Cuff Color
High-Visibility Green
Reversible
No
Includes Finger Fourchettes
No
Glove Coating Color
High-Visibility Green
Pairs per Package
12
Glove Styles
String Knit
Base Coating Coverage
Palm
Base Coating Material
Micropore Nitrile
Task and Chore Glove Style
String Knit
Knit Material
TenActiv

Dimensions

Glove Size
3XL
Glove Length
11.91 in
Thickness
21 ga
Size - Numeric
12
Size- Alpha
3XL
Size- Numeric
12

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.