Knit Gloves, Cut Level A6 , Micropore Nitrile , HVGREEN , L 1 PR

  • Mfr # S21TAXGPN-9

  • Zoro # G812923570


product price:  $14.99
/pr
Sold in multiples of 12 for $179.88

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
HVGREEN
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S21TAXGPN-9
Zoro #
G812923570
UPC #
779406434541
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
11.22 in
Thickness
21 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
HVGREEN
ANSI/ISEA Abrasion Level
4
Series
S21TAXGPN
Cuff Style
Knit
Glove Materials
TenActiv
Standards
ANSI
Insulated
No
Palm Type
Coated
Sold As
Pair
Latex-Free
Yes
Hand Protection Style
Glove
Glove Features
Dexterity
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Pairs per Package
12
Knit Material Color
High-Visibility Green
Glove Coating Color
High-Visibility Green
Cuff Color
High-Visibility Green
ANSI/ISEA Cut Level - 2011
A6
Double-Dipped
No
Includes Finger Fourchettes
No
Reversible
No
Glove Styles
String Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.