Knit Gloves, Cut Level A6 , Uncoated , Uncoated , None , S 1 PR

  • Mfr # SWTACSL-S

  • Zoro # G7974715


product price:  $18.55
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWTACSL-S
Zoro #
G7974715
UPC #
779406355426
Country of Origin
Honduras

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Emerald CX(R) SWTACSL
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE, Steel
ANSI/ISEA Cut Grams
3510
Glove Construction
Seamless Knit
Reinforcement Coverage
Reinforced Thumb Crotch
Touchscreen Compatible
No
Silicone-Free
No
Glove Styles
Knit
Glove Liner Material
Cotton
Anti-Static
No
ANSI/ISEA Abrasion Cycles
4800
Biodegradable
Non-Biodegradable
Standards
ANSI/ISEA 105-2016
Brand and Series
Superior Glove Emerald CX(R) SWTACSL
Color Indicator
Purple
Palm Material
HPPE,Steel
Cut-Resistance Coverage
Full
Latex-Free
No
Glove Hand Style
Ambidextrous
ANSI/ISEA Cut Load
3510
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Lining Material
Cotton
Minimum Temperature
Not Rated
Knit Material Color
Gray

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.