Knit Gloves, Cut Level A7 , Uncoated , Uncoated , None , M 1 PR

  • Mfr # SKGCXPS-M

  • Zoro # G7981557


product price:  $15.49
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKGCXPS-M
Zoro #
G7981557
UPC #
779406363612
Country of Origin
Canada

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Contender(TM) SKGCXP
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass, Kevlar ®, Stainless Steel
ANSI/ISEA Cut Grams
4990
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016
Glove Liner Material
Unlined
Silicone-Free
Yes
Glove Hand Style
Ambidextrous
Cut-Resistance Coverage
Full
Color Indicator
Red
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Glove Styles
Knit
ANSI/ISEA Abrasion Cycles
2400
ANSI/ISEA Cut Load
4990
Anti-Static
No
Latex-Free
No
Palm Material
Fiberglass,Kevlar(R),Stainless Steel
Brand and Series
Superior Glove Contender(TM) SKGCXP
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Unlined
Hand Protection Style
Glove
Reinforcement Coverage
Reinforced Thumb Crotch

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.