Knit Gloves, Cut Level A7 , Uncoated , Uncoated , None , XS 1 PR
Mfr # SKGCXPS-XS
Zoro # G7976106
product price: $15.49
/prKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKGCXPS-XS
Zoro #
G7976106
UPC #
779406371075
Country of Origin
Canada
Dimensions
Glove Size
XS
Glove Length
8.5 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
6
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.