Knit Gloves, Cut Level A9 , Dipped , Polyurethane , Smooth , XS 1 PR

  • Mfr # STAGCXPU-6

  • Zoro # G7984217


product price: $25.29
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAGCXPU-6
Zoro #
G7984217
UPC #
779406107803
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
8.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
TenActiv(TM) STAGCXPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActivâ„¢
ANSI/ISEA Cut Grams
6311
Glove Construction
Seamless Knit
Silicone-Free
No
Color Indicator
Yellow
Standards
ANSI/ISEA 105-2016
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
Glove Liner Material
Unlined
Brand and Series
Superior Glove TenActiv(TM) STAGCXPU
Glove Styles
Knit
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
6827
Palm Material
Polyurethane
Glove Coating Color
Gray
Latex-Free
No
ANSI/ISEA Abrasion Cycles
104
Anti-Static
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Knit Material Color
Green
Hand Protection Style
Glove

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.