Shop SUPERIOR GLOVE
See all product information
Create Account
Knit Gloves, Cut Level A9, Micropore Nitrile, L, 1 PR
- Mfr # S21TXPN-9
- Zoro # G712923885
product price:Â
$
21.25
/pr
Sold in multiples of 12Â prs for
$255.00
Key Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
S21TXPN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- L
- Glove Length
- 10 in
- Thickness
- 21 ga
- Size - Numeric
- 9
- Size- Alpha
- L
- Size- Numeric
- 9
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.