Knit Gloves, Cut Level A9 , Nitrile , 10 1 PR

  • Mfr # S21TXUFNOF-10

  • Zoro # G813321764


product price:  $23.69
/pr
Sold in multiples of 12 for $284.28

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Series
S21TXUFNOF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21TXUFNOF-10
Zoro #
G813321764
UPC #
779406435616
Country of Origin
Honduras

Dimensions

Glove Size
10
Thickness
21 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Series
S21TXUFNOF
Cuff Style
Knit
Glove Materials
TenActiv
Glove Construction
Ultra-Thin
ANSI/ISEA Puncture Level
3
Finger Coverage
Half Finger
Lint-Free
Yes
Latex-Free
Yes
Hand Protection Style
Glove
Silicone-Free
Yes
Sold As
Pair
Palm Type
Coated
Touchscreen Compatible
Yes
Glove Features
Dexterity
Standards
ANSI, TAA Compliant
Cuff Color
Gray
Knit Material Color
Gray
Pairs per Package
12

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.